Beli grease gemuk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Mulai

    Rp60.900

    COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
  2. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    46%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  3. Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Mulai

    Rp659.900

    Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • NLGI Grade: #3
    • Penetration: '220-250 at 25°C
  4. Rotary Synthetic Lithium EP Grease (Gemuk Litium)
    Mulai

    Rp1.899.900

    Rotary Synthetic Lithium EP Grease (Gemuk Litium)
    atribut:
    • Color: Red-Yellow Transparent
    • Structure: Smooth & Tacky
    • Soap Type: Lithium-12 Hydroxy Stearate
    • Dropping Point (Minimum): 185 – 210 Celcius
  5. Nicholson Long Nose Flat Plier (Tang Jepit)
    Mulai

    Rp139.900

  6. Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)
    Deskripsi:
    Lucas Red "N" Tacky Grease is a smooth, tacky, red lithium complex grease fortified with rust and oxidation inhibitors. It has good water resistance and washout properties. It has excellent mechanical stability and storage life. It is able to withstand heavy loads for extended periods of time. It can be used in many agricultural, automotive and industrial applications. Lucas Red "N" Tacky Grease is fortified with a high degree of extreme pressure additives that give it a TRUE Timken load much higher than other greases of this type. Its especially good for sliding surfaces and open gears. Now available in an aerosol spray with a new easy grip can. KEY BENEFITS : Rust and oxidation inhibitors. Water resistant. Excellent mechanical stability. Long storage life. Agricultural, automotive and industrial applications.
    atribut:
    • Width (cm): 5.5
    • Height (cm): 24
    • Size (g): 397
    • Size (oz): 14
  7. Nippon Grease Cartridge Grease Chassis No 1 (Gemuk)
    Mulai

    Rp159.900

    Nippon Grease Cartridge Grease Chassis No 1 (Gemuk)
    Deskripsi:
    Calsium grease.
    atribut:
    • Size (gr/tube): 400gr/tube
  8. Rubi Delta Leveling System Pliers Sea
    Mulai

    Rp209.900

    Rubi Delta Leveling System Pliers Sea
    Deskripsi:
    The main function of the Rubi Delta level system is to avoid lippage during the installation process tiles both on floors and walls. The Delta level system also prevents the movement of the tiles during the setting of the adhesive and during installation, the number of corrections in the position of the tile itself is reduced. The basic principle of the DELTA level system is that of pressing the highest piece, until matching its position with the adjacent tiles, thus obtaining a substantial improvement of the surface flatness.
  9. H&H Locking Pliers (Tang Buaya)
    Mulai

    Rp129.900

    H&H Locking Pliers (Tang Buaya)
    Deskripsi:
    A versatile tool with functions such as cutting, bending, and pinching
    atribut:
    • Dimensions (mm): 125
    • Material: Head: Chrome molybdenum (Cr-mo), Handle: Carbon copper for machine structure (S45C)
  10. KYOTO TOOL (KTC) Needle Nose Pliers (Tang Jepit Lancip)
    Mulai

    Rp309.900

    KYOTO TOOL (KTC) Needle Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    - The soft grip that fits your hand has a non-slip convex surface. - Cross-groove processing is applied to the tip so that it does not slip even when gripping an object.
  11. Lincoln Manual Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Lincoln Manual Grease Gun (Pistol Gemuk)
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed.
    atribut:
    • UNSPSC: 27112901
    • Tether Style: Standard Tool (Accessory Needed for Tethering)
  12. WORKPRO Punch Pliers
    Mulai

    Rp169.900

    WORKPRO Punch Pliers
    Deskripsi:
    -6 punch size: 2.0, 2.5, 3.0, 3.5, 4.0, 4.5mm -Ergonomic large handle
    atribut:
    • Punch Size (mm): 2.0,2.5,3.0,3.5,4.0,4.5
  13. TRUSCO Long Nose Pliers (Tang Jepit Lancip)
    Mulai

    Rp199.900

    TRUSCO Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    The tip is long and thin, it is convenient for processing small articles.
    atribut:
    • A: 55
    • B: 46
    • Cutting Capacity (mm) Mild Steel Wire: phi2.2
    • Overall Length L (mm): 165
    • Standard Dimensions (mm): 160
    • Weight (g): 180
  14. PTT Lubricants Extreme Pressure Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp269.900

    PTT Lubricants Extreme Pressure Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    High quality EP greases for industrial and automotive applications. EP GREASE contain mineral base oil, lithium soap, EP (Extreme Pressure) additive, rust and oxidation inhibitors which provide good lubrication and protection.
    atribut:
    • Standard: NLGI
Daftar Harga grease gemuk Terbaru November 2026
COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Rp60.900
TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Rp39.900
Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)Rp659.900
Rotary Synthetic Lithium EP Grease (Gemuk Litium)Rp1.899.900
ZONE Multipurpose Grease Lithium (Gemuk Serbaguna Otomotif)Rp21.900
Nicholson Long Nose Flat Plier (Tang Jepit)Rp139.900
Lucas Oil Lithium Grease Red "N" Tacky (Gemuk Pelumas Otomotif)Rp249.900
Nippon Grease Cartridge Grease Chassis No 1 (Gemuk)Rp159.900
Rubi Delta Leveling System Pliers SeaRp209.900
Nicholson Diagonal Cutting Pliers (Tang Potong)Rp98.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)